- Model 63 Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 2 3/8" x 3.062" x 3/8"
| Seal Design | Assembled Design |
| Pressure [Max] | 7 psi |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Max] | 3,000 ft/min |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Construction | Model 63 |
| Shaft Dia. | 2.375 in |
| Housing Bore Dia. | 3.062 in |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Stainless Steel Finger |
| Temperature Range [Max] | 200 °F |
| Lip Type | Single Lip w/Spring |
| Lip Material | Mill-Right® N |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
| Weight | 0.121 LB |
| EAN or UPC | 717744016395 |

