Skip to content Skip to navigation menu
Garlock21159-1471

21159-1471

Model 63 Single Lip Seal
Item #101975982
  • Model 63 Single Lip Seal
  • Internal Single Lip w/Spring
  • Mill-Right® N
  • 2 1/4" x 2.997" x 3/8"
Garlock21159-1471
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model 63 Single Lip Seal
  • Internal Single Lip w/Spring
  • Mill-Right® N
  • 2 1/4" x 2.997" x 3/8"
Case Construction Steel Case w/Inner Case
Inch/Metric Inch
Spring Material Stainless Steel Finger
Lip Style Internal
Surface Speed [Max] 3,000 ft/min
Shaft Dia. 2.25 in
Housing Bore Dia. 2.997 in
Pressure [Max] 7 psi
Temperature Range [Min] -40 °F
Construction Model 63
Temperature Range [Max] 200 °F
Seal Application General Purpose
Seal Design Assembled Design
Lip Material Mill-Right® N
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.005@3000
Lip Type Single Lip w/Spring
Weight 0.122 LB
EAN or UPC 717744016340
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison