Skip to content Skip to navigation menu
Garlock21159-0643

21159-0643

Model 63 Single Lip Seal
Item #101960005
  • Model 63 Single Lip Seal
  • Internal Single Lip w/Spring
  • Mill-Right® N
  • 1 1/2" x 2 1/4" x 3/8"
Garlock21159-0643
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model 63 Single Lip Seal
  • Internal Single Lip w/Spring
  • Mill-Right® N
  • 1 1/2" x 2 1/4" x 3/8"
Temperature Range [Min] -40 °F
Lip Style Internal
Seal Application General Purpose
Surface Speed [Max] 3,000 ft/min
Construction Model 63
Seal Design Assembled Design
Pressure [Max] 7 psi
Spring Material Stainless Steel Finger
Temperature Range [Max] 200 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.005@3000
Shaft Dia. 1.5 in
Housing Bore Dia. 2 1/4 in
Inch/Metric Inch
Case Construction Steel Case w/Inner Case
Lip Type Single Lip w/Spring
Lip Material Mill-Right® N
Weight 0.091 LB
EAN or UPC 717744016135
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison