Skip to content Skip to navigation menu
Garlock21159-0325

21159-0325

Model 63 Single Lip Seal
Item #101959492
  • Model 63 Single Lip Seal
  • Internal Single Lip w/Spring
  • Mill-Right® N
  • 1.0630" x 1 3/4" x 3/8"
Garlock21159-0325
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model 63 Single Lip Seal
  • Internal Single Lip w/Spring
  • Mill-Right® N
  • 1.0630" x 1 3/4" x 3/8"
Lip Material Mill-Right® N
Inch/Metric Inch
Temperature Range [Max] 200 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.005@3000
Temperature Range [Min] -40 °F
Case Construction Steel Case w/Inner Case
Seal Design Assembled Design
Lip Type Single Lip w/Spring
Lip Style Internal
Construction Model 63
Housing Bore Dia. 1 3/4 in
Seal Application General Purpose
Pressure [Max] 7 psi
Shaft Dia. 1.063 in
Surface Speed [Max] 3,000 ft/min
Spring Material Stainless Steel Finger
Weight 0.065 LB
EAN or UPC 717744084011
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison