Skip to content Skip to navigation menu
Garlock21158-0781

21158-0781

Model 63 Single Lip Seal with Springs
Item #101082319
  • Shaft Seal
  • 1 5/8 in Shaft Diameter
  • 2.756 in Housing Bore Diameter
  • 3/8 in Width
Garlock21158-0781
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 1 5/8 in Shaft Diameter
  • 2.756 in Housing Bore Diameter
  • 3/8 in Width
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.005@3000
Pressure [Max] 7 psi
Temperature Range [Min] -40 °F
Spring Material Stainless Steel
Shaft Dia. 1.625 in
Inch/Metric Inch
Case Construction Heavy-Duty Carbon Steel
Cover/Compensation Ring/Plate Required No
Seal Design Assembled Seal
Seal Application General Purpose
Lip Base Material Nitrile
Construction Model 63
Temperature Range [Max] 200 °F
Lip Style Internal
Misalignment Tolerance 0.015 in
Housing Bore Dia. 2.756 in
Lip Type Single Lip w/Finger Spring
Surface Speed [Max] 3,000 ft/min
Lip Material Mill-Right® N
Weight 0.14 LB
EAN or UPC 717744011574
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison