- Shaft Seal With Spring
| Housing Bore Dia. | 1 3/4 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@3000 |
| Spring Material | Stainless Steel |
| Seal Design | Assembled Design |
| Inch/Metric | Inch |
| Seal Application | Heavy Duty |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 0.719 in |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 240 °F |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Construction | Model 63 |
| Surface Speed [Max] | 3,000 ft/min |
| Weight | 0.08 LB |
| EAN or UPC | 717744151478 |

