- Shaft Seal
- 11/16 in Shaft Diameter
- 1 1/2 in Housing Bore Diameter
- 3/8 in Width
| Case Construction | Heavy-Duty Carbon Steel |
| Shaft Dia. | 0.6875 in |
| Pressure [Max] | 7 psi |
| Construction | Model 63 |
| Lip Base Material | Nitrile |
| Misalignment Tolerance | 0.015 in |
| Surface Speed [Max] | 3,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 1 1/2 in |
| Spring Material | Stainless Steel |
| Lip Material | Mill-Right® N |
| Temperature Range [Max] | 200 °F |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Lip Type | Single Lip w/Finger Spring |
| Seal Design | Assembled Seal |
| Weight | 0.063 LB |
| EAN or UPC | 717744151447 |

