- Shaft Seal
- 3.15 in Shaft Diameter
- 4.331 in Housing Bore Diameter
- 0.472 in Width
| Inch/Metric | Inch |
| Case Construction | Heavy-Duty Carbon Steel |
| Lip Material | Mill-Right® ES |
| Pressure [Max] | 7 psi |
| Surface Speed [Max] | 3,000 ft/min |
| Temperature Range [Max] | 300 °F |
| Lip Type | Single Lip w/Finger Spring |
| Spring Material | Stainless Steel |
| Seal Application | General Purpose |
| Misalignment Tolerance | 0.015 in |
| Temperature Range [Min] | -40 °F |
| Construction | Model 53 |
| Housing Bore Dia. | 4.331 in |
| Shaft Dia. | 3.15 in |
| Seal Design | Assembled Seal |
| Lip Base Material | Hydrogenated Nitrile |
| Weight | 0.347 LB |
| EAN or UPC | 717744959784 |

