
- Shaft Seal
- 5 7/8 in Shaft Diameter
- 7 1/8 in Housing Bore Diameter
- 1/2 in Width
Case Construction | Heavy-Duty Carbon Steel |
Lip Material | Mill-Right® ES |
Spring Material | Stainless Steel |
Seal Application | General Purpose |
Pressure [Max] | 7 psi |
Shaft Dia. | 5.875 in |
Lip Style | Internal |
Inch/Metric | Inch |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
Construction | Model 53 |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 7 1/8 in |
Lip Base Material | Hydrogenated Nitrile |
Seal Design | Assembled Seal |
Temperature Range [Max] | 300 °F |
Lip Type | Single Lip w/Finger Spring |
Misalignment Tolerance | 0.015 in |
Surface Speed [Max] | 3,000 ft/min |
Weight | 0.741 LB |
EAN or UPC | 717744121556 |
