- Shaft Seal
- 4 3/4 in Shaft Diameter
- 6 in Housing Bore Diameter
- 1/2 in Width
| Spring Material | Stainless Steel |
| Misalignment Tolerance | 0.015 in |
| Temperature Range [Max] | 300 °F |
| Seal Design | Assembled Seal |
| Lip Material | Mill-Right® ES |
| Surface Speed [Max] | 3,000 ft/min |
| Shaft Dia. | 4.75 in |
| Pressure [Max] | 7 psi |
| Inch/Metric | Inch |
| Housing Bore Dia. | 6 in |
| Lip Type | Single Lip w/Finger Spring |
| Case Construction | Heavy-Duty Carbon Steel |
| Construction | Model 53 |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Lip Base Material | Hydrogenated Nitrile |
| Weight | 0.605 LB |
| EAN or UPC | 717744866464 |

