
- Shaft Seal
- 4 5/8 in Shaft Diameter
- 5 5/8 in Housing Bore Diameter
- 1/2 in Width
Lip Material | Mill-Right® ES |
Seal Design | Assembled Seal |
Lip Base Material | Hydrogenated Nitrile |
Surface Speed [Max] | 3,000 ft/min |
Case Construction | Heavy-Duty Carbon Steel |
Inch/Metric | Inch |
Shaft Dia. | 4.625 in |
Housing Bore Dia. | 5 5/8 in |
Lip Type | Single Lip w/Finger Spring |
Spring Material | Stainless Steel |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 7 psi |
Seal Application | General Purpose |
Temperature Range [Max] | 300 °F |
Misalignment Tolerance | 0.015 in |
Construction | Model 53 |
Weight | 0.474 LB |
EAN or UPC | 717744906979 |
