- Model 53 Single Lip Seal
- Internal Single Lip w/Spring
- Silicone
- 3.4370" x 4 1/2" x 0.563"
| Shaft Dia. | 3.437 in |
| Lip Material | Silicone |
| Seal Design | Assembled Design |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
| Case Construction | Steel Case w/Inner Case |
| Construction | Model 53 |
| Pressure [Max] | 7 psi |
| Inch/Metric | Inch |
| Surface Speed [Max] | 3,000 ft/min |
| Housing Bore Dia. | 4 1/2 in |
| Temperature Range [Min] | -75 °F |
| Temperature Range [Max] | 350 °F |
| Lip Style | Internal |
| Spring Material | Stainless Steel Finger |
| Seal Application | General Purpose |
| Weight | 0.431 LB |
| EAN or UPC | 717744008086 |

