
- Shaft Seal
- 3.188 in Shaft Diameter
- 4 1/2 in Housing Bore Diameter
- 1/2 in Width
Seal Application | General Purpose |
Inch/Metric | Inch |
Shaft Dia. | 3.188 in |
Temperature Range [Min] | -40 °F |
Lip Base Material | Nitrile |
Construction | Model 53 |
Pressure [Max] | 7 psi |
Temperature Range [Max] | 200 °F |
Lip Style | Internal |
Surface Speed [Max] | 3,000 ft/min |
Misalignment Tolerance | 0.005 in @ 3000 ft/min, 0.010 in @ 2000 ft/min, 0.015 in @ 1000 ft/min |
Lip Type | Single Lip w/Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
Spring Material | Stainless Steel Finger |
Housing Bore Dia. | 4 1/2 in |
Case Construction | Brass |
Seal Design | Assembled Design |
Lip Material | Mill-Right® N |
Weight | 0.45 LB |
EAN or UPC | 717744571832 |
