- Model 53 Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 7 1/2" x 8 1/2" x 5/8"
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Pressure [Max] | 7 psi |
| Lip Material | Mill-Right® N |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Inch |
| Temperature Range [Max] | 200 °F |
| Shaft Dia. | 7.5 in |
| Construction | Model 53 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Max] | 3,000 ft/min |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 8 1/2 in |
| Spring Material | Stainless Steel Finger |
| Weight | 0.964 LB |
| EAN or UPC | 717744007584 |

