Skip to content Skip to navigation menu
Model 53 Single Lip Seal with Springs

21087-2900

Model 53 Single Lip Seal with Springs
Item #101975961
  • Shaft Seal
  • 4.938 in Shaft Diameter
  • 6 1/4 in Housing Bore Diameter
  • 1/2 in Width
Model 53 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 4.938 in Shaft Diameter
  • 6 1/4 in Housing Bore Diameter
  • 1/2 in Width
Lip Material Mill-Right® N
Inch/Metric Inch
Seal Design Assembled Design
Shaft Dia. 4.938 in
Spring Material Stainless Steel Finger
Case Construction Heavy-Duty Stainless Steel
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.005@3000
Temperature Range [Min] -40 °F
Lip Style Internal
Temperature Range [Max] 200 °F
Lip Type Single Lip w/Spring
Lip Base Material Nitrile
Surface Speed [Max] 3,000 ft/min
Seal Application General Purpose
Pressure [Max] 7 psi
Construction Model 53
Misalignment Tolerance 0.005 in @ 3000 ft/min, 0.010 in @ 2000 ft/min, 0.015 in @ 1000 ft/min
Housing Bore Dia. 6 1/4 in
Weight 0.656 LB
EAN or UPC 717744084127
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison