- Shaft Seal
- 3 3/8 in Shaft Diameter
- 4.724 in Housing Bore Diameter
- 1/2 in Width
| Spring Material | Stainless Steel |
| Lip Style | Internal |
| Construction | Model 53 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
| Temperature Range [Max] | 200 °F |
| Inch/Metric | Inch |
| Pressure [Max] | 7 psi |
| Temperature Range [Min] | -40 °F |
| Case Construction | Heavy-Duty Carbon Steel |
| Seal Design | Assembled Seal |
| Lip Material | Mill-Right® N |
| Seal Application | General Purpose |
| Lip Base Material | Nitrile |
| Housing Bore Dia. | 4.724 in |
| Lip Type | Single Lip w/Finger Spring |
| Misalignment Tolerance | 0.015 in |
| Shaft Dia. | 3.375 in |
| Surface Speed [Max] | 3,000 ft/min |
| Weight | 0.484 LB |
| EAN or UPC | 717744007171 |

