- Shaft Seal
- 11 1/2 in Shaft Diameter
- 13 in Housing Bore Diameter
- 3/4 in Width
| Temperature Range [Max] | 200 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
| Lip Style | Internal |
| Surface Speed [Max] | 3,000 ft/min |
| Shaft Dia. | 11.5 in |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 13 in |
| Spring Material | Stainless Steel |
| Pressure [Max] | 7 psi |
| Lip Material | Mill-Right® N |
| Lip Type | Single Lip w/Finger Spring |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Lip Base Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Construction | Model 53 |
| Seal Design | Assembled Seal |
| Case Construction | Heavy-Duty Carbon Steel |
| Misalignment Tolerance | 0.015 in |
| Weight | 1.823 LB |
| EAN or UPC | 717744006372 |

