
- Shaft Seal
- 10 in Shaft Diameter
- 11 7/8 in Housing Bore Diameter
- 9/16 in Width
Inch/Metric | Inch |
Spring Material | Stainless Steel |
Cover/Compensation Ring/Plate Required | No |
Construction | Model 53 |
Lip Style | Internal |
Lip Base Material | Nitrile |
Surface Speed [Max] | 3,000 ft/min |
Pressure [Max] | 7 psi |
Temperature Range [Max] | 200 °F |
Lip Type | Single Lip w/Finger Spring |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
Case Construction | Heavy-Duty Carbon Steel |
Misalignment Tolerance | 0.015 in |
Lip Material | Mill-Right® N |
Seal Application | General Purpose |
Housing Bore Dia. | 11 7/8 in |
Shaft Dia. | 10 in |
Seal Design | Assembled Seal |
Weight | 1.602 LB |
EAN or UPC | 717744005474 |
