
- Shaft Seal
- 6 in Shaft Diameter
- 7 5/8 in Housing Bore Diameter
- 3/4 in Width
Surface Speed [Max] | 3,000 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
Case Construction | Heavy-Duty Carbon Steel |
Seal Application | General Purpose |
Lip Material | Mill-Right® N |
Lip Base Material | Nitrile |
Pressure [Max] | 7 psi |
Seal Design | Assembled Seal |
Temperature Range [Max] | 200 °F |
Lip Style | Internal |
Housing Bore Dia. | 7 5/8 in |
Spring Material | Stainless Steel |
Misalignment Tolerance | 0.015 in |
Lip Type | Single Lip w/Finger Spring |
Construction | Model 53 |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Shaft Dia. | 6 in |
Weight | 1.215 LB |
EAN or UPC | 717744124236 |
