
- Shaft Seal
- 5 1/2 in Shaft Diameter
- 7 1/4 in Housing Bore Diameter
- 1/2 in Width
Lip Type | Single Lip w/Finger Spring |
Surface Speed [Max] | 3,000 ft/min |
Lip Base Material | Nitrile |
Construction | Model 53 |
Misalignment Tolerance | 0.015 in |
Cover/Compensation Ring/Plate Required | No |
Seal Design | Assembled Seal |
Pressure [Max] | 7 psi |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Seal Application | General Purpose |
Inch/Metric | Inch |
Temperature Range [Max] | 200 °F |
Lip Material | Mill-Right® N |
Shaft Dia. | 5.5 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
Spring Material | Stainless Steel |
Housing Bore Dia. | 7 1/4 in |
Case Construction | Heavy-Duty Carbon Steel |
Weight | 0.928 LB |
EAN or UPC | 717744003685 |
