
- Shaft Seal
- 3 7/16 in Shaft Diameter
- 4 7/8 in Housing Bore Diameter
- 5/8 in Width
Pressure [Max] | 7 psi |
Case Construction | Heavy-Duty Carbon Steel |
Lip Type | Single Lip w/Finger Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
Inch/Metric | Inch |
Shaft Dia. | 3.4375 in |
Surface Speed [Max] | 3,000 ft/min |
Lip Material | Mill-Right® N |
Lip Style | Internal |
Lip Base Material | Nitrile |
Construction | Model 53 |
Temperature Range [Min] | -40 °F |
Spring Material | Stainless Steel |
Seal Application | General Purpose |
Housing Bore Dia. | 4 7/8 in |
Temperature Range [Max] | 200 °F |
Seal Design | Assembled Seal |
Misalignment Tolerance | 0.015 in |
Weight | 0.675 LB |
EAN or UPC | 717744001339 |
