Skip to content Skip to navigation menu
Model 53 Single Lip Seal with Springs

21086-2324

Model 53 Single Lip Seal with Springs
Item #100749068
  • Shaft Seal
  • 3 3/8 in Shaft Diameter
  • 4 1/2 in Housing Bore Diameter
  • 1/2 in Width
Model 53 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 3 3/8 in Shaft Diameter
  • 4 1/2 in Housing Bore Diameter
  • 1/2 in Width
Lip Base Material Nitrile
Lip Material Mill-Right® N
Case Construction Heavy-Duty Carbon Steel
Seal Application General Purpose
Lip Type Single Lip w/Finger Spring
Temperature Range [Min] -40 °F
Cover/Compensation Ring/Plate Required No
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.005@3000
Lip Style Internal
Temperature Range [Max] 200 °F
Inch/Metric Inch
Misalignment Tolerance 0.015 in
Surface Speed [Max] 3,000 ft/min
Seal Design Assembled Seal
Shaft Dia. 3.375 in
Housing Bore Dia. 4 1/2 in
Construction Model 53
Pressure [Max] 7 psi
Spring Material Stainless Steel
Weight 0.38 LB
EAN or UPC 717744001230
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison