
- Shaft Seal
- 3 3/16 in Shaft Diameter
- 4 3/4 in Housing Bore Diameter
- 1/2 in Width
Cover/Compensation Ring/Plate Required | No |
Lip Material | Mill-Right® N |
Misalignment Tolerance | 0.015 in |
Lip Base Material | Nitrile |
Temperature Range [Max] | 200 °F |
Lip Type | Single Lip w/Finger Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
Housing Bore Dia. | 4 3/4 in |
Lip Style | Internal |
Pressure [Max] | 7 psi |
Seal Application | General Purpose |
Temperature Range [Min] | -40 °F |
Shaft Dia. | 3.1875 in |
Inch/Metric | Inch |
Seal Design | Assembled Seal |
Surface Speed [Max] | 3,000 ft/min |
Construction | Model 53 |
Spring Material | Stainless Steel |
Case Construction | Heavy-Duty Carbon Steel |
Weight | 0.561 LB |
EAN or UPC | 717744001056 |
