
- Shaft Seal
- 10 5/8 in Shaft Diameter
- 12 3/8 in Housing Bore Diameter
- 3/4 in Width
Lip Type | Single Lip w/Spring |
Lip Style | Internal |
Lip Material | FDA Compliant Silicone |
Lip Base Material | Silicone |
Case Construction | Heavy-Duty Carbon Steel |
Misalignment Tolerance | 0.005 in @ 3000 ft/min, 0.010 in @ 2000 ft/min, 0.015 in @ 1000 ft/min |
Temperature Range [Max] | 350 °F |
Temperature Range [Min] | -75 °F |
Shaft Dia. | 10.625 in |
Inch/Metric | Inch |
Spring Material | Stainless Steel Finger |
Housing Bore Dia. | 12 3/8 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
Seal Application | General Purpose |
Pressure [Max] | 7 psi |
Construction | Model 53 |
Surface Speed [Max] | 3,000 ft/min |
Seal Design | Assembled Design |
Weight | 1.83 LB |
EAN or UPC | 717744628055 |
