- Shaft Seal
- 7 1/8 in Shaft Diameter
- 8 1/8 in Housing Bore Diameter
- 1/2 in Width
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@3000, 0.10@2000, 0.020@1000 |
| Seal Application | Moderate Speed Service |
| Lip Type | Single Lip w/o Spring |
| Lip Base Material | Nitrile |
| Surface Speed [Max] | 3,000 ft/min |
| Pressure [Max] | 7 psi |
| Lip Style | External |
| Misalignment Tolerance | 0.005 in @ 3000 ft/min, 0.010 in @ 2000 ft/min, 0.020 in @ 1000 ft/min |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Carbon Steel |
| Housing Bore Dia. | 8 1/8 in |
| Lip Material | Mill-Right® N |
| Temperature Range [Max] | 200 °F |
| Construction | Model 113 |
| Spring Material | Stainless Steel Finger |
| Inch/Metric | Inch |
| Seal Design | Assembled Design |
| Shaft Dia. | 7.125 in |
| Weight | 0.776 LB |
| EAN or UPC | 717744000530 |

