- Shaft Seal
- 40 in Shaft Diameter
- 42 in Housing Bore Diameter
- 1 in Width
| Housing Bore Dia. | 42 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
| Surface Speed [Max] | 1,000 ft/min |
| Case Construction | Carbon Steel |
| Lip Type | Single Lip w/o Spring |
| Construction | Model 111 |
| Lip Style | External |
| Temperature Range [Max] | 200 °F |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Seal Application | Low Speed Service |
| Shaft Dia. | 40 in |
| Inch/Metric | Inch |
| Spring Material | Stainless Steel Finger |
| Misalignment Tolerance | 0.005 in @ 1000 ft/min, 0.010 in @ 500 ft/min |
| Lip Material | Mill-Right® N |
| Lip Base Material | Nitrile |
| Pressure [Max] | 7 psi |
| Weight | 6.414 LB |
| EAN or UPC | 717744000448 |

