- Shaft Seal
- 3 in Shaft Diameter
- 4 1/4 in Housing Bore Diameter
- 5/8 in Width
| Surface Speed [Max] | 500 ft/min |
| Construction | Model 58 |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -22 °F |
| Lip Type | Thermo-Ceram Lip |
| Shaft Dia. | 3 in |
| Housing Bore Dia. | 4 1/4 in |
| Seal Application | High Temperature |
| Pressure [Max] | 7 psi |
| Inch/Metric | Inch |
| Case Construction | Heavy-Duty Stainless Steel |
| Misalignment Tolerance | 0.015 in @ 500 ft/min |
| Temperature Range [Max] | 1600 °F |
| Lip Base Material | THERMO-CERAM |
| Lip Material | Thermo-Ceram™ |
| Weight | 1.767 LB |
| EAN or UPC | 191074010580 |

