
- Shaft Seal
- 3.937 in Shaft Diameter
- 4.724 in Housing Bore Diameter
- 0.433 in Width
Lip Type | Thermo-Ceram Lip |
Lip Base Material | THERMO-CERAM |
Pressure [Max] | 7 psi |
Temperature Range [Min] | -22 °F |
Inch/Metric | Inch |
Spring Material | None |
Surface Speed [Max] | 500 ft/min |
Temperature Range [Max] | 1600 °F |
Seal Application | High Temperature |
Construction | Model 58 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@500 |
Case Construction | Heavy-Duty Carbon Steel |
Seal Design | Assembled Design |
Misalignment Tolerance | 0.015 in @ 500 ft/min |
Shaft Dia. | 3.937 in |
Housing Bore Dia. | 4.724 in |
Lip Material | Thermo-Ceram™ |
Lip Style | Internal |
Weight | 1.82 LB |
EAN or UPC | 717744183912 |
