
- Shaft Seal
- 9 1/4 in Shaft Diameter
- 11 1/4 in Housing Bore Diameter
- 3/4 in Width
Temperature Range [Min] | -22 °F |
Shaft Dia. | 9.25 in |
Case Construction | Heavy-Duty Carbon Steel |
Inch/Metric | Inch |
Construction | Model 58 |
Seal Design | Assembled Design |
Spring Material | None |
Seal Application | High Temperature |
Lip Style | Internal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@500 |
Housing Bore Dia. | 11 1/4 in |
Lip Type | Thermo-Ceram Lip |
Lip Material | Thermo-Ceram™ |
Lip Base Material | THERMO-CERAM |
Surface Speed [Max] | 500 ft/min |
Temperature Range [Max] | 1600 °F |
Misalignment Tolerance | 0.015 in @ 500 ft/min |
Pressure [Max] | 7 psi |
Weight | 2.408 LB |
EAN or UPC | 717744201227 |
