- Shaft Seal
- 4.563 in Shaft Diameter
- 5 3/4 in Housing Bore Diameter
- 5/8 in Width
| Housing Bore Dia. | 5 3/4 in |
| Case Construction | Heavy-Duty Carbon Steel |
| Lip Type | Thermo-Ceram Lip |
| Pressure [Max] | 7 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@500 |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Construction | Model 58 |
| Temperature Range [Max] | 1600 °F |
| Temperature Range [Min] | -22 °F |
| Seal Application | High Temperature |
| Shaft Dia. | 4.563 in |
| Spring Material | None |
| Inch/Metric | Inch |
| Lip Material | Thermo-Ceram™ |
| Surface Speed [Max] | 500 ft/min |
| Misalignment Tolerance | 0.015 in @ 500 ft/min |
| Lip Base Material | THERMO-CERAM |
| Weight | 1.977 LB |
| EAN or UPC | 717744553401 |

