
- Shaft Seal
- 3 1/8 in Shaft Diameter
- 4 1/8 in Housing Bore Diameter
- 1/2 in Width
Temperature Range [Max] | 1600 °F |
Misalignment Tolerance | 0.015 in @ 500 ft/min |
Shaft Dia. | 3.125 in |
Housing Bore Dia. | 4 1/8 in |
Construction | Model 58 |
Seal Design | Assembled Design |
Lip Style | Internal |
Pressure [Max] | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@500 |
Lip Type | Thermo-Ceram Lip |
Temperature Range [Min] | -22 °F |
Inch/Metric | Inch |
Lip Material | Thermo-Ceram™ |
Surface Speed [Max] | 500 ft/min |
Lip Base Material | THERMO-CERAM |
Spring Material | None |
Seal Application | High Temperature |
Case Construction | Heavy-Duty Carbon Steel |
Weight | 1.725 LB |
EAN or UPC | 717744199005 |
