- Auto-Ranging Digital Clamp Meter
- 600.00 AAC
- 200.00 Ohm [Max] Resistance
features
- Measures AC current and voltage, resistance and continuity
- Auto-Ranging feature selects proper range for function
- Accommodates conductors up to 1" in diameter
- Data hold feature retains values
includes
- Two AAA batteries
| Amps Rating | 600.00 AAC |
| Electrical Resistance | 200.00 Ohm [Max] |
| Accuracy | AC Voltage ±1.5%, AC Current ±2.0%, Resistance ±1.0% |
| Weight | 0.0 LB |

