Skip to content Skip to navigation menu
Rulon® LR Self-Lubricating Bushing

DRS121606

Rulon® LR Self-Lubricating Bushing
Item #101932637
  • 3/4" ID x 1" OD x 3/4" Long
  • Straight Bushing
  • Rulon® LR Material
Rulon® LR Self-Lubricating Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" ID x 1" OD x 3/4" Long
  • Straight Bushing
  • Rulon® LR Material
Has Flange No
Temperature Range [Max] 550 °F
Shaft Hardness - Minimum RC35
Shaft Dia. [Max] 0.75 in
Temperature Range [Min] -400 °F
I.D. 3/4 in
O.D. 1 in
Inch/Metric Inch
Shaft Material Steel
Shaft Finish 8-24
Length 3/4 in
Material Rulon® LR
Groove Type No Groove
Shaft Dia. [Min] 0.749 in
Bore Type Round Bore
Weight 0.021 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison