- 1" ID x 1 1/4" OD x 1 1/2" Long
- Flanged Bushing
- Rulon® 641 Material
| Shaft Material | 316 Stainless Steel, Mild Steel, 303 Stainless Steel |
| Shaft Hardness - Minimum | RB25 |
| Shaft Finish | 8-16 |
| Material | Rulon® 641 |
| Temperature Range [Max] | 550 °F |
| Temperature Range [Min] | -400 °F |
| Length | 1 1/2 in |
| I.D. | 1 in |
| Has Flange | Yes |
| O.D. | 1.25 in |
| Bore Type | Round Bore |
| Shaft Dia. [Max] | 1 in |
| Flange Thickness | 1/8 in |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Shaft Dia. [Min] | 0.999 in |
| Weight | 0.04 LB |

