Skip to content Skip to navigation menu
Rulon® CJ Self-Lubricating Bushing

BSF728016

Rulon® CJ Self-Lubricating Bushing
Item #103539579
  • 4 1/2" ID x 5" OD x 2" Long
  • Straight Bushing
  • Rulon® CJ Material
Rulon® CJ Self-Lubricating Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/2" ID x 5" OD x 2" Long
  • Straight Bushing
  • Rulon® CJ Material
Shaft Dia. [Min] 4.4985 in
O.D. 5 in
Length 2 in
Shaft Hardness - Minimum RC50
Inch/Metric Inch
Shaft Dia. [Max] 4.4995 in
Has Flange No
Temperature Range [Min] -290 °F
Temperature Range [Max] 320 °F
Bore Type Round Bore
Material Rulon® CJ
Shaft Material Steel
I.D. 4 1/2 in
Groove Type No Groove
Shaft Finish 8-16
Weight 0.5 LB
EAN or UPC 717905199479
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison