- 4" ID x 4 1/4" OD x 2" Long
- Straight Bushing
- Rulon® CJ Material
| Shaft Hardness - Minimum | RC50 |
| O.D. | 4.25 in |
| Has Flange | No |
| Shaft Dia. [Max] | 3.9995 in |
| Temperature Range [Max] | 320 °F |
| Material | Rulon® CJ |
| I.D. | 4 in |
| Shaft Dia. [Min] | 3.9985 in |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Shaft Material | Steel |
| Temperature Range [Min] | -290 °F |
| Shaft Finish | 8-16 |
| Length | 2 in |
| Inch/Metric | Inch |
| Weight | 0.5 LB |
| EAN or UPC | 717905198991 |

