- 3" ID x 3 1/2" OD x 4" Long
- Straight Bushing
- Rulon® CJ Material
| O.D. | 3.5 in |
| Groove Type | No Groove |
| Shaft Material | Steel |
| Material | Rulon® CJ |
| Has Flange | No |
| Shaft Dia. [Min] | 2.9985 in |
| Bore Type | Round Bore |
| Temperature Range [Max] | 320 °F |
| Temperature Range [Min] | -290 °F |
| Length | 4 in |
| Shaft Dia. [Max] | 2.995 in |
| Shaft Hardness - Minimum | RC50 |
| I.D. | 3 in |
| Inch/Metric | Inch |
| Shaft Finish | 8-16 |
| Weight | 0.5 LB |
| EAN or UPC | 717905198403 |

