Skip to content Skip to navigation menu
Rulon® CJ Self-Lubricating Bushing

BSF444810

Rulon® CJ Self-Lubricating Bushing
Item #103528362
  • 2 3/4" ID x 3" OD x 1 1/4" Long
  • Straight Bushing
  • Rulon® CJ Material
Rulon® CJ Self-Lubricating Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/4" ID x 3" OD x 1 1/4" Long
  • Straight Bushing
  • Rulon® CJ Material
Temperature Range [Max] 320 °F
Shaft Material Steel
Shaft Dia. [Min] 2.7485 in
Temperature Range [Min] -290 °F
Has Flange No
Bore Type Round Bore
Shaft Dia. [Max] 2.7495 in
O.D. 3 in
Material Rulon® CJ
I.D. 2 3/4 in
Groove Type No Groove
Shaft Finish 8-16
Inch/Metric Inch
Shaft Hardness - Minimum RC50
Length 1 1/4 in
Weight 0.4 LB
EAN or UPC 717905197956
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison