Skip to content Skip to navigation menu
Rulon® CJ Self-Lubricating Bushing

BSF425008

Rulon® CJ Self-Lubricating Bushing
Item #103531800
  • 2 5/8" ID x 3 1/8" OD x 1" Long
  • Straight Bushing
  • Rulon® CJ Material
Rulon® CJ Self-Lubricating Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 5/8" ID x 3 1/8" OD x 1" Long
  • Straight Bushing
  • Rulon® CJ Material
Inch/Metric Inch
O.D. 3.125 in
Shaft Dia. [Min] 2.6235 in
I.D. 2 5/8 in
Groove Type No Groove
Temperature Range [Max] 320 °F
Shaft Dia. [Max] 2.6245 in
Length 1 in
Has Flange No
Temperature Range [Min] -290 °F
Shaft Finish 8-16
Bore Type Round Bore
Shaft Hardness - Minimum RC50
Material Rulon® CJ
Shaft Material Steel
Weight 0.4 LB
EAN or UPC 717905197826
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison