Skip to content Skip to navigation menu
Rulon® CJ Self-Lubricating Bushing

BSF384614

Rulon® CJ Self-Lubricating Bushing
Item #103529727
  • 2 3/8" ID x 2 7/8" OD x 1 3/4" Long
  • Straight Bushing
  • Rulon® CJ Material
Rulon® CJ Self-Lubricating Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/8" ID x 2 7/8" OD x 1 3/4" Long
  • Straight Bushing
  • Rulon® CJ Material
Temperature Range [Min] -290 °F
Bore Type Round Bore
Shaft Material Steel
Has Flange No
Length 1 3/4 in
Groove Type No Groove
I.D. 2 3/8 in
Shaft Dia. [Min] 2.374 in
Temperature Range [Max] 320 °F
Shaft Hardness - Minimum RC50
O.D. 2.875 in
Inch/Metric Inch
Shaft Finish 8-16
Material Rulon® CJ
Shaft Dia. [Max] 2.375 in
Weight 0.3 LB
EAN or UPC 717905197376
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison