Skip to content Skip to navigation menu
Rulon® CJ Self-Lubricating Bushing

BSF324010

Rulon® CJ Self-Lubricating Bushing
Item #103532203
  • 2" ID x 2 1/2" OD x 1 1/4" Long
  • Straight Bushing
  • Rulon® CJ Material
Rulon® CJ Self-Lubricating Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" ID x 2 1/2" OD x 1 1/4" Long
  • Straight Bushing
  • Rulon® CJ Material
Shaft Hardness - Minimum RC50
Inch/Metric Inch
Shaft Dia. [Max] 1.9995 in
Temperature Range [Max] 320 °F
Length 1 1/4 in
Shaft Finish 8-16
Bore Type Round Bore
Shaft Material Steel
Has Flange No
Temperature Range [Min] -290 °F
Shaft Dia. [Min] 1.9985 in
I.D. 2 in
Material Rulon® CJ
O.D. 2.5 in
Groove Type No Groove
Weight 0.225 LB
EAN or UPC 717905196874
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison