Skip to content Skip to navigation menu
Rulon® CJ Self-Lubricating Bushing

BSF283218

Rulon® CJ Self-Lubricating Bushing
Item #101932896
  • 1 3/4" ID x 2" OD x 2 1/4" Long
  • Straight Bushing
  • Rulon® CJ Material
Rulon® CJ Self-Lubricating Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/4" ID x 2" OD x 2 1/4" Long
  • Straight Bushing
  • Rulon® CJ Material
Has Flange No
Bore Type Round Bore
O.D. 2 in
Shaft Finish 8-16
Length 2 1/4 in
Shaft Dia. [Min] 1.749 in
Material Rulon® CJ
Inch/Metric Inch
Temperature Range [Max] 320 °F
Shaft Dia. [Max] 1.7495 in
I.D. 1 3/4 in
Groove Type No Groove
Shaft Material Steel
Shaft Hardness - Minimum RC50
Temperature Range [Min] -290 °F
Weight 0.25 LB
EAN or UPC 717905196454
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison