Skip to content Skip to navigation menu
Rulon® CJ Self-Lubricating Bushing

BSF162412

Rulon® CJ Self-Lubricating Bushing
Item #103527479
  • 1" ID x 1 1/2" OD x 1 1/2" Long
  • Straight Bushing
  • Rulon® CJ Material
Rulon® CJ Self-Lubricating Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" ID x 1 1/2" OD x 1 1/2" Long
  • Straight Bushing
  • Rulon® CJ Material
Temperature Range [Max] 320 °F
Shaft Dia. [Max] 0.999 in
Has Flange No
Material Rulon® CJ
O.D. 1.5 in
Bore Type Round Bore
Shaft Finish 8-16
Temperature Range [Min] -290 °F
Shaft Dia. [Min] 0.9985 in
Inch/Metric Inch
Length 1 1/2 in
I.D. 1 in
Groove Type No Groove
Shaft Material Steel
Shaft Hardness - Minimum RC50
Weight 0.036 LB
EAN or UPC 717905194573
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison