- 5/8" ID x 7/8" OD x 5/8" Long
- Straight Bushing
- Rulon® CJ Material
| Shaft Dia. [Min] | 0.6235 in |
| O.D. | 0.875 in |
| Shaft Hardness - Minimum | RC50 |
| Temperature Range [Max] | 320 °F |
| Length | 5/8 in |
| Material | Rulon® CJ |
| I.D. | 5/8 in |
| Has Flange | No |
| Shaft Dia. [Max] | 0.624 in |
| Temperature Range [Min] | -290 °F |
| Groove Type | No Groove |
| Shaft Finish | 8-16 |
| Shaft Material | Steel |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Weight | 0.021 LB |
| EAN or UPC | 717905193521 |

