- 5" ID x 5 1/2" OD x 2 1/4" Long
- Straight Bushing
- Rulon® FCJ Material
| Shaft Dia. [Max] | 4.9995 in |
| Inch/Metric | Inch |
| Shaft Material | Steel |
| Shaft Dia. [Min] | 4.996 in |
| O.D. | 5.5 in |
| Length | 2 1/4 in |
| Bore Type | Round Bore |
| Has Flange | No |
| Material | Rulon® FCJ |
| Shaft Hardness - Minimum | RB25 |
| I.D. | 5 in |
| Temperature Range [Min] | -290 °F |
| Groove Type | No Groove |
| Temperature Range [Max] | 320 °F |
| Shaft Finish | 8-16 |
| Weight | 0.5 LB |
| EAN or UPC | 717905201684 |

