- 1" ID x 1 1/4" OD x 1/2" Long
- Straight Bushing
- Rulon® FCJ Material
| Shaft Finish | 8-16 |
| Shaft Material | Steel |
| Has Flange | No |
| I.D. | 1 in |
| Inch/Metric | Inch |
| Shaft Hardness - Minimum | RB25 |
| Material | Rulon® FCJ |
| Length | 1/2 in |
| Temperature Range [Min] | -290 °F |
| Bore Type | Round Bore |
| Temperature Range [Max] | 320 °F |
| O.D. | 1.25 in |
| Shaft Dia. [Min] | 0.9985 in |
| Shaft Dia. [Max] | 0.9995 in |
| Groove Type | No Groove |
| Weight | 0.032 LB |
| EAN or UPC | 717905200335 |

