- 3/4" ID x 1" OD x 1 3/4" Long
- Straight Bushing
- Rulon® FCJ Material
| Shaft Hardness - Minimum | RB25 |
| Shaft Dia. [Max] | 0.7495 in |
| Length | 1 3/4 in |
| O.D. | 1 in |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Temperature Range [Min] | -290 °F |
| Temperature Range [Max] | 320 °F |
| Shaft Material | Steel |
| Inch/Metric | Inch |
| Has Flange | No |
| Shaft Dia. [Min] | 0.7485 in |
| Shaft Finish | 8-16 |
| I.D. | 3/4 in |
| Material | Rulon® FCJ |
| Weight | 0.032 LB |
| EAN or UPC | 717905200205 |

