- 3" ID x 3 1/4" OD x 2 1/2" Long Bushing
- BMT Teflon® Composite Material
| Groove Type | No Groove |
| I.D. | 3 in |
| Inch/Metric | Inch |
| Has Flange | No |
| Material | BMT Teflon® Composite |
| Temperature Range [Min] | -212 °F |
| Bore Type | Round Bore |
| Length | 2 1/2 in |
| O.D. | 3.25 in |
| Temperature Range [Max] | 350 °F |
| Weight | 0.5 LB |

