Skip to content Skip to navigation menu
BMT Series Teflon® Composite Bushing

BMT324020

BMT Series Teflon® Composite Bushing
Item #102052957
  • 2" ID x 2 1/2" OD x 2 1/2" Long Bushing
  • BMT Teflon® Composite Material
BMT Series Teflon® Composite Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" ID x 2 1/2" OD x 2 1/2" Long Bushing
  • BMT Teflon® Composite Material
I.D. 2 in
Has Flange No
Temperature Range [Min] -212 °F
Temperature Range [Max] 350 °F
Length 2 1/2 in
Groove Type No Groove
Inch/Metric Inch
O.D. 2.5 in
Bore Type Round Bore
Material BMT Teflon® Composite
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison