- 1" ID x 1 1/4" OD x 2" Long Bushing
- BMT Teflon® Composite Material
| I.D. | 1 in |
| Has Flange | No |
| Groove Type | No Groove |
| Temperature Range [Min] | -212 °F |
| Length | 2 in |
| Temperature Range [Max] | 350 °F |
| Material | BMT Teflon® Composite |
| Bore Type | Round Bore |
| O.D. | 1.25 in |
| Inch/Metric | Inch |
| Weight | 0.04 LB |

